Beli gergaji selendang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp939.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
  2. NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Mulai

    Rp1.099.900

    NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)
    Deskripsi:
    It is suitable forthe material such as SUS, SKD
    atribut:
    • Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
    • Material: HSS-Co
    • Type: Bi Metal PM
  3. WESPA Bimetal Bandsaw Blade
    Mulai

    Rp209.900

    WESPA Bimetal Bandsaw Blade
    Deskripsi:
    Bahan padat, tabung dan profil hingga penampang sedang Baja tanpa baja dengan kekuatan rendah, kayu, logam non-ferro. Alat baja Baja pengerasan Baja pegas dan bantalan bola, Konstruksi, baja gambar dalam dan pemotongan, Aluminium / paduan aluminium, Kayu Keras dan Cocok untuk penggunaan bengkel.
  4. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  5. HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Mulai

    Rp189.900

    HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)
    Deskripsi:
    M42 BI-METALBi-metal blades combine the advantages of a high speed cutting edge and the features of a highly fatigue resistant steel in the body of the blade.This contributes to long blade life, faster and more uniform cutting rates.Our M42 bi-metal blades are made of the highest speed steel quality Cobalt M42 and are well suited to different cutting methods and most materials such as; tool steel, graphite, aluminum and stainless steel.
    atribut:
    • Teeth Per Inch: 10/14
  6. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    43%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  7. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    8%
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
  8. BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp58.900

    BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    1pc Mandrel with 1/4inch Pilot Drill Bit, 1pc Alley Key 2.5mm
  9. DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Mulai

    Rp1.399.900

    DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Deskripsi:
    Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Material Cut: Metal; Wood
    • Max. Cutting Depth (inch): 1 3/4
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Primary Material Application: Wood
    • Teeth Per Inch: 4/5
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Steel
  10. Non Brand Akuades
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Non Brand Akuades
    Deskripsi:
    Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
  11. AS ONE Platinum Plate
    Mulai

    Rp36.999.900

    AS ONE Platinum Plate
    atribut:
    • Plate Tolerances: W ± 1, L ± 1, T ± 0.04
    • Material: Pt 99.95% or higher
    • Package Size (mm): 135x135x20
  12. Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 50
    • Overall Length (mm): 250
    • Jaw Thickness: Standard
    • Part Number: KEN0502400K
    • Special Features: Graduated Scale
  13. NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp2.499.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPQV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPQV Bi Metal PMVL
  14. MORSE Holesaw Kit Multipurpose (Gergaji Lubang)
    Mulai

    Rp819.900

    MORSE Holesaw Kit Multipurpose (Gergaji Lubang)
    Deskripsi:
    Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Max. Cutting Depth (inch): 1 7/8
    • Pilot Drill Size Diameter x L (inch): 1/4x3 3/32
    • Primary Material Application: General Purpose
    • Teeth Per Inch: 5/6
    • Thread Size (inch): 1/2-20; 5/8-18
  15. RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Mulai

    Rp919.900

    RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Deskripsi:
    Uses SKS2 cutting blade with excellent durability and smooth cutting.The two well-balanced blades allow for safe and accurate drilling.
    atribut:
    • Suitable Material: Wood, plasterboard, PVC, Plastic, etc.
    • Shaft Outer Diameter (phi mm): 10 (Triangle stopper)
    • Material (drill): High speed Steel
  16. MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp799.900

    MILWAUKEE Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.
    atribut:
    • Blade Thickness (inch): 0.02
    • Blade Width (inch): 1/2
  17. TOTAL Holesaw Set (Gergaji Lubang)
    29%
    Mulai

    Rp60.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  18. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga gergaji selendang Terbaru November 2026
NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)Rp939.900
NACHI Metal Bandsaw Blade for Cut Off Machine Bi-Metal PM (Mata Gergaji Pita)Rp1.099.900
WESPA Bimetal Bandsaw BladeRp209.900
NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Rp2.099.900
HAKANSSON M42 Metal Bandsaw Blade TPI 10/14 (Mata Gergaji Pita)Rp189.900
Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp1.299.900
Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)Rp209.900
BENZ WERKZ Holesaw Kit (Gergaji Lubang)Rp58.900
DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Rp1.399.900
C-Mart Adjustable Hole CutterRp86.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)